15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Light Duty Lever Lockset, Delta, Dummy

KWIKSET| Zoro #: G1165762| Mfr #: 488DL 3 GR

$11.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1165762 Mfr #: 488DL 3 GR
Backset: 2-3/8" or 2-3/4"Required Door Thickness: 1-3/8" to 1-3/4"
Electrical/Mechanical: MechanicalFor Use With: Left or Right Hand Doors
Lockset Fire Rating: Not RatedLigature Resistant: No
ADA Compliant: NoStrike Type: Round Corner Full Lip Strike
Lockset Handle Type: LeverMortise/Cylindrical: Cylindrical
Item: LeverLocation Type: Residential
Keyway Type: NoneStyle: 488DL Delta
Standards: ANSIIncludes: Mounting Hardware
Lockset Finish: Bright BrassLockset Grade: 3
Lockset Function: DummyLockset Performance Strength: Light Duty
Handle Material: ZincFeatures: Dummy
Series: 488DLKey Type: Not Keyed
Country of Origin (subject to change): Mexico

Product Description

Light Duty Lever Lockset, Style Delta, Function Dummy, Handle Material Zinc, Polished Brass Finish, Grade 3, Series 488DL, Location Type Residential, Backset 2-3/8 In. to 2-3/4 In., Required Door Thickness 1-3/8 In. to 1-3/4 In., Keying Smart Key, For Use With Left or Right Hand Doors, Features Dummy, Includes Mounting Hardware, Standards ANSI

Product Reviews