Lever Lockset, Mechanical, Entrance, Grd. 3

KWIKSET| Zoro #: G2277116| Mfr #: 405DL 26D RCAL RCS GR

$60.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2277116 Mfr #: 405DL 26D RCAL RCS GR
Item: LeverLigature Resistant: No
Key Type: DifferentElectrical/Mechanical: Mechanical
Style: 405DL DeltaLockset Function: Entrance
Number of Pins: 5Lockset Performance Strength: Light Duty
Includes: MOUNTING HARDWAREBackset: 2-3/8" or 2-3/4"
Strike Type: Round Corner Full Lip StrikeLocation Type: Residential
Lockset Fire Rating: Not RatedADA Compliant: No
Standards: ANSILockset Finish: Satin Chrome
Number of Keys: 2Lockset Grade: 3
Handle Material: ZincMortise/Cylindrical: Cylindrical
Series: 405DLLockset Handle Type: Lever
Required Door Thickness: 1-3/8" to 1-3/4"Country of Origin (subject to change): Mexico

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style 405DL Delta, Lockset Finish Satin Chrome, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Number of Pins 5, Required Door Thickness 1-3/8 In. to 1-3/4 In., Series 405DL