Lever Lockset, Mechanical, Entrance, Grd. 2

KWIKSET| Zoro #: G0656092| Mfr #: 405DL 5 RCAL RCS GR

$43.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0656092 Mfr #: 405DL 5 RCAL RCS GR
Lockset Performance Strength: Light DutyIncludes: MOUNTING HARDWARE
Backset: 2-3/8" or 2-3/4"Strike Type: Round Corner Full Lip Strike
Location Type: ResidentialLockset Fire Rating: Not Rated
ADA Compliant: NoStandards: ANSI
Lockset Finish: Antique BrassNumber of Keys: 2
Lockset Grade: 2Handle Material: Zinc
Mortise/Cylindrical: CylindricalSeries: 405DL
Lockset Handle Type: LeverRequired Door Thickness: 1-3/8" to 1-3/4"
Item: LeverLigature Resistant: No
Key Type: DifferentElectrical/Mechanical: Mechanical
Style: 405DL DeltaLockset Function: Entrance
Number of Pins: 5Country of Origin (subject to change): Mexico

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 405DL Delta, Lockset Finish Antique Brass, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Number of Pins 5, Required Door Thickness 1-3/8 In. to 1-3/4 In., Series 405DL