Knob Lockset, Mechanical, Entrance, Grd. 3

KWIKSET| Zoro #: G2053362| Mfr #: 400T 3 SMT RCAL RCS GR

$22.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Hardware and Keys
Item: Knob Lockset
Style: Kwikset Tylo

Technical Specifications

Zoro #: G2053362 Mfr #: 400T 3 SMT RCAL RCS GR
ADA Compliant: NoMortise/Cylindrical: Cylindrical
Lockset Fire Rating: Not RatedElectrical/Mechanical: Mechanical
Lockset Handle Type: KnobItem: Knob Lockset
Backset: 2-3/8" or 2-3/4"Ligature Resistant: No
Strike Type: Round Corner Full Lip StrikeNumber of Keys: 2
Pins: 5Required Door Thickness: 1-3/8" and 1-3/4"
Keyway Type: Kwikset KW1Item: Knob Lockset
Style: Kwikset TyloStandards: ANSI
Includes: Hardware and KeysKey Type: Different
Lockset Finish: Bright BrassLockset Grade: 3
Lockset Function: EntranceLockset Performance Strength: Light Duty
Strike Dim.: 2-1/4"Key Material: Nickel Silver
Knob Material: MetalSeries: Kwikset
Country of Origin (subject to change): China

Product Description

Door Knob Lockset, Style Tylo, Function SmartKey(r) Entry, Knob Material Metal, Polished Brass Finish, Not Fire Rated, Strike Type Round Corner, Strike Dim. 1-3/4 In. x 2-1/4 In., Grade 3, Series Kwikset, Backset 2-3/8 In. and 2-3/4 In., Pins 5, Number of Keys 2, Key Material Nickel Silver, Keyway Type KW1, Required Door Thickness 1-3/8 In. to 1-3/4 In., Includes Hardware and Keys, Standards ANSI/BMHA Grade 3

Product Reviews