LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Knob Lockset, Mechanical, Entrance, Grd. 3

KWIKSET| Zoro #: G1453374| Mfr #: 400P 11P SMT RCAL RCS GR

$19.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1453374 Mfr #: 400P 11P SMT RCAL RCS GR
ADA Compliant: NoElectrical/Mechanical: Mechanical
Lockset Handle Type: KnobLockset Fire Rating: Not Rated
Ligature Resistant: NoBackset: 2-3/8" or 2-3/4"
Strike Type: Round Corner Full Lip StrikeRequired Door Thickness: 1-3/8" and 1-3/4"
Item: Knob LocksetMortise/Cylindrical: Cylindrical
Series: KwiksetKeyway Type: Kwikset KW1
Pins: 5Key Type: Different
Style: Kwikset PoloLockset Finish: Venetian Bronze
Includes: Hardware and KeysLockset Grade: 3
Lockset Function: EntranceLockset Performance Strength: Light Duty
Strike Dim.: 2-1/4"Knob Material: Metal
Key Material: Nickel SilverStandards: ANSI
Number of Keys: 2Country of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Kwikset Polo Style, Venetian Bronze Lockset Finish, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Hardware and Keys, Item Knob Lockset, Key Material Nickel Silver, Knob Material Metal, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 5

Product Reviews