Knob Lockset, Mechanical, Entrance, Grd. 3

KWIKSET| Zoro #: G0916867| Mfr #: 400T 26D SMT RCAL RCS GR

$14.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0916867 Mfr #: 400T 26D SMT RCAL RCS GR
Backset: 2-3/8" or 2-3/4"Electrical/Mechanical: Mechanical
Lockset Fire Rating: Not RatedLigature Resistant: No
ADA Compliant: NoStrike Type: Round Corner Full Lip Strike
Lockset Handle Type: KnobMortise/Cylindrical: Cylindrical
Item: Knob LocksetNumber of Keys: 2
Pins: 5Required Door Thickness: 1-3/8" and 1-3/4"
Keyway Type: Kwikset KW1Item: Knob Lockset
Style: Kwikset TyloStandards: ANSI
Includes: Hardware and KeysLockset Finish: Satin Chrome
Lockset Grade: 3Lockset Function: Entrance
Lockset Performance Strength: Light DutyStrike Dim.: 2-1/4"
Key Material: Nickel SilverKnob Material: Metal
Series: KwiksetKey Type: Different
Country of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Kwikset Tylo Style, Satin Chrome Lockset Finish, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Hardware and Keys, Item Knob Lockset, Key Material Nickel Silver, Knob Material Metal, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In.

Product Reviews