Knob Lockset, Mechanical, Entrance, Grd. 3

KWIKSET| Zoro #: G1258336| Mfr #: 400P 15 SMT RCAL RCS GR

$17.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1258336 Mfr #: 400P 15 SMT RCAL RCS GR
Backset: 2-3/8" or 2-3/4"Electrical/Mechanical: Mechanical
Lockset Fire Rating: Not RatedLigature Resistant: No
ADA Compliant: NoStrike Type: Round Corner Full Lip Strike
Lockset Handle Type: KnobMortise/Cylindrical: Cylindrical
Item: Knob LocksetNumber of Keys: 2
Pins: 5Required Door Thickness: 1-3/8" and 1-3/4"
Keyway Type: Kwikset KW1Item: Knob Lockset
Style: Kwikset PoloStandards: ANSI
Includes: Hardware and KeysSeries: Kwikset
Key Type: DifferentLockset Finish: Satin Nickel
Lockset Grade: 3Lockset Function: Entrance
Lockset Performance Strength: Light DutyStrike Dim.: 2-1/4"
Key Material: Nickel SilverKnob Material: Metal
Country of Origin (subject to change): China

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Kwikset Polo Style, Satin Nickel Lockset Finish, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Hardware and Keys, Item Knob Lockset, Key Material Nickel Silver, Knob Material Metal, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 5, Required Door Thickness 1-3/8 In. and 1-3/4 In.

Product Reviews