JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Lever Lockset, Mechanical, Dummy, Grd. 2

KWIKSET| Zoro #: G0735551| Mfr #: 788LL LH 15 GR

$13.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0735551 Mfr #: 788LL LH 15 GR
Backset: 2-3/8" or 2-3/4"Item: Lever
Lockset Fire Rating: Not RatedADA Compliant: No
Ligature Resistant: NoRequired Door Thickness: 1-3/8" to 1-3/4"
Mortise/Cylindrical: CylindricalFor Use With: Left or Right Hand Doors
Strike Type: Round Corner Full Lip StrikeLockset Handle Type: Lever
Electrical/Mechanical: MechanicalLocation Type: Residential
Keyway Type: NoneStyle: 788LL Lido
Standards: ANSIIncludes: MOUNTING HARDWARE
Lockset Grade: 2Lockset Function: Dummy
Lockset Performance Strength: Medium DutyHandle Material: Zinc
Features: Dummy, Left HandSeries: 788LL
Key Type: Not KeyedLockset Finish: Satin Nickel
Country of Origin (subject to change): Taiwan

Product Description

Medium Duty Lever Lockset, Style Lido, Function Dummy, Left Hand, Handle Material Zinc, Satin Nickel Finish, Grade 2, Location Type Residential, Backset 2-3/8 In. to 2-3/4 In., Required Door Thickness 1-3/8 In. to 1-3/4 In., Keying Smart Key, For Use With Left or Right Hand Doors, Features Dummy, Left Hand, Includes Mounting Hardware, Standards ANSI

Product Reviews