Lever Lockset, Mechanical, Privacy, Grd. 2

KWIKSET| Zoro #: G2312037| Mfr #: 730LL 15 RCAL RCS GR

$45.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2312037 Mfr #: 730LL 15 RCAL RCS GR
Backset: 2-3/8" or 2-3/4"Required Door Thickness: 1-3/8" to 1-3/4"
Electrical/Mechanical: MechanicalFor Use With: Left or Right Hand Doors
Lockset Fire Rating: Not RatedLigature Resistant: No
ADA Compliant: NoStrike Type: Round Corner Full Lip Strike
Lockset Handle Type: LeverMortise/Cylindrical: Cylindrical
Item: LeverLocation Type: Residential
Keyway Type: NoneStyle: 730LL Lido
Standards: ANSIIncludes: Mounting Hardware
Lockset Performance Strength: Medium DutyHandle Material: Zinc
Series: 730LLKey Type: Not Keyed
Lockset Finish: Satin NickelLockset Grade: 2
Lockset Function: PrivacyCountry of Origin (subject to change): Taiwan

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style 730LL Lido, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Medium Duty, Required Door Thickness 1-3/8 In. to 1-3/4 In.

Product Reviews