Lever Lockset, Mechanical, Privacy, Grd. 2

KWIKSET| Zoro #: G2320446| Mfr #: 730LL 3 RCAL RCS V1

$28.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2320446 Mfr #: 730LL 3 RCAL RCS V1
Lockset Fire Rating: Not RatedLigature Resistant: No
Electrical/Mechanical: MechanicalLockset Handle Type: Lever
ADA Compliant: NoRequired Door Thickness: 1-3/8" to 1-3/4"
Strike Type: Round Corner Full Lip StrikeItem: Lever
For Use With: Left or Right Hand DoorsBackset: 2-3/8" or 2-3/4"
Mortise/Cylindrical: CylindricalLocation Type: Residential
Keyway Type: NoneStyle: 730LL Lido
Standards: ANSIIncludes: Mounting hardware
Handle Material: ZincSeries: 730LL
Key Type: Not KeyedLockset Finish: Bright Brass
Lockset Grade: 2Lockset Function: Privacy
Lockset Performance Strength: Medium DutyCountry of Origin (subject to change): Taiwan

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style 730LL Lido, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Medium Duty, Required Door Thickness 1-3/8 In. to 1-3/4 In.

Product Reviews