JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Lever Lockset, Mechanical, Dummy, Grd. 2

KWIKSET| Zoro #: G0633683| Mfr #: 788TNL RH 3 GR

$16.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0633683 Mfr #: 788TNL RH 3 GR
Required Door Thickness: 1-3/8" to 1-3/4"Lockset Fire Rating: Not Rated
Strike Type: Round Corner Full Lip StrikeElectrical/Mechanical: Mechanical
Lockset Handle Type: LeverBackset: 2-3/8" or 2-3/4"
For Use With: Left or Right Hand DoorsItem: Lever
ADA Compliant: NoMortise/Cylindrical: Cylindrical
Ligature Resistant: NoLocation Type: Residential
Keyway Type: NoneStyle: 788TNL Tustin
Standards: ANSIIncludes: MOUNTING HARDWARE
Lockset Performance Strength: Medium DutyHandle Material: Zinc
Features: Dummy, Right HandSeries: 788TNL
Key Type: Not KeyedLockset Finish: Bright Brass
Lockset Grade: 2Lockset Function: Dummy
Country of Origin (subject to change): Taiwan

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style 788TNL Tustin, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Features Dummy, Right Hand, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Location Type Residential, Lockset Performance Strength Medium Duty

Product Reviews