KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plain Latch Kit, Polished Brass

KWIKSET| Zoro #: G1154167| Mfr #: 6WAL PL 3 SERV KIT GR

$3.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Polished Brass
Item: Deadlatch Kit
Backset: 2-3/8" and 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1154167 Mfr #: 6WAL PL 3 SERV KIT GR
Finish: Polished BrassItem: Deadlatch Kit
Backset: 2-3/8" and 2-3/4"For Use With: Light Duty Lockset
Material: steelCountry of Origin (subject to change): Mexico

Description

Deadlatch Kit, Polished Brass Finish, Backset 2-3/8 In. and 2-3/4 In., Material Steel, For Use With Light Duty Lockset

Reviews