Replacement Latch Core, 2-3/8" and 2-3/4"

KWIKSET| Zoro #: G1795053| Mfr #: 19831 SA DL 6WAL GR

$8.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Polished Brass
Material: steel
For Use With: Any Kwikset Lever and Knob Locksets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1795053 Mfr #: 19831 SA DL 6WAL GR
Finish: Polished BrassMaterial: steel
For Use With: Any Kwikset Lever and Knob LocksetsBackset: 2-3/8" and 2-3/4"
Item: Replacement Latch CoreCountry of Origin (subject to change): Mexico

Description

Replacement Deadlatch Core, Polished Brass Finish, Backset 2-3/8 In. and 2-3/4 In., Material Steel, For Use With Any Kwikset Lever and Knob Locksets, Requires Deadlatch Plate Service Kit

Reviews