- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Drill Bits
- /
- Micro Size Drill Bits
- /
- Micro Drill Bit, Uncoated, 0.15mm Bit Size
Shop Alternate Products
This Product is Discontinued
Kyocera
Micro Drill Bit, Uncoated, 0.15mm Bit Size (Discontinued)
Mfr # 08239
Zoro # G1810273
This Product is Discontinued
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #97
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0059
Customers Also Purchased
- Brand Kyocera
-
MFR #
08239
-
Zoro #
G1810273
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #97 |
Shank Dia. | 7/64 in |
Overall Length | 38.00 mm |
Flute Length | 1/16 in |
Maximum Drilling Depth | 0.0800 in |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | +0.000mm/-0.008mm |
Details
Item | Micro Drill Bit |
Shank Type | Straight |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.0059 |
Drill Bit Finish | Uncoated |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Number of Pieces | 1 |
Grade | Micrograin Carbide |
Application | Metalworking |
List Number | L226 |
Point Type | 4 Facet |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Primary Material Application ISO Code | N |
Material Grade - Machining | Sub Micron |
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Primary Material Application | Aluminum, Carbon Fiber, Graphite, Titanium |
Aircraft Drill | No |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Drill Bit Point Type | 4 Facet Point |
Web Construction | Split |
Measurement System | Wire |
Web Thinning | X-Thinned |
Series | 226L |
Spiral Direction | Left Hand |
Circuit Board Drill | Yes |
Standards | Not Rated |
Description
Micro Drill Bit, Drill Bit Size #97, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.000mm/-0.008mm, Spiral, Sub Micron