Grooving, GDM 4020N040GMI PR1225 , 10 pcs.

  • Mfr # GDM4020N040GMIPR1225

  • Zoro # G6739645


product price:  $26.45
/ea
Sold in multiples of 10 for $264.50

Key Features

Insert Seat Size
4,020
Chip-Breaker
Yes
Grade
PR1225
Material
Carbide
Cutter Width
0.1575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDM4020N040GMIPR1225
Zoro #
G6739645
UPC #
-
Country of Origin
Japan

Dimensions

Insert Seat Size
4,020
Cutter Width
0.1575 in
Radius
1/64 in
Insert Thickness
0.169 in

Details

Item
Grooving
Chip-Breaker
Yes
Grade
PR1225
Material
Carbide
Coating
PVD
Insert Shape
Non-Applicable
Hand
Neutral
Application
Internal Grooving
Series
KGD

Description

Grooving Insert,GDM 4020N040GMI PR1225

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.