Kyocera

Micro Boring Bar, 0.0600" Cutting Dia, Standard Length

Kyocera Micro Boring Bar,  0.0600" Cutting Dia,  Standard Length MBS-0600.100
Hover or click to zoom Tap to zoom
Key Features
  • Item: Micro Boring Bar,0.0600" Dia.,S
  • Country of Origin (subject to change): United States
See full product details
$19.37

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Kyocera #MBS-0600.100 Specifications

  • Item: Micro Boring Bar,0.0600" Dia.,S
  • Country of Origin (subject to change): United States

Description

0.0600" Cutting Dia, 0.100" Reach Length, Series MBS, Standard Length, Uncoated, Solid Round Micro Boring Bar for Internal Dia Profile Boring in Steel ~30HRC, Steel 30~40HRC, Hardened Steel ~55HRC, Hardened Steel ~68HRC, Stainless Steel, Aluminum, Copper Alloy, High Density Plastic, Internal Dia Profile Boring~Mirror Surface Finish~Sub Micron Grain Carbide

Restrictions and Compliance

Reviews of Kyocera #MBS-0600.100

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.