Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Micro Drill Bit, Uncoated, 0.99mm Bit Size

  • Zoro #: G1810267
  • Mfr #: 226-0390.400

$4.29 /ea

Order in multiples of 3

  • Point Type: 4 Facet
  • Flute Length: 10.20mm
  • Number of Pieces: 1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Kyocera #226-0390.400 Specifications

  • Zoro #: G1810267
  • Mfr #: 226-0390.400
Point Type: 4 Facet Flute Length: 10.20mm
Number of Pieces: 1 Shank Type: Straight
Drill Bit Point Angle: 130 Degrees Shank Dia.: 3.00mm
Cutting Direction: Right Hand Drill Bit Material: Solid Carbide
Number of Flutes: 2 Item: Micro Drill Bit
Coolant Through: No Drill Bit Finish: Uncoated
Grade: Micrograin Carbide List Number: 226
Drill Bit Size: #61 Overall Length: 38.00mm
Drill Bit Dimension Type: Wire Decimal Equivalent: 0.0390
Application: Metalworking Country of Origin (subject to change): Multiple

Description

Micro size drill bits make it possible to drill tiny holes for a wide range of applications. Take a look at the features for Kyocera Micro Drill Bit. Grade: Micrograin Carbide.

Reviews of Kyocera #226-0390.400