Kyocera

Micro Drill Bit, AlTiN, 2.13mm Bit Size

Kyocera Micro Drill Bit, AlTiN, 2.13mm Bit Size 07616
Hover or click to zoom Tap to zoom
$7.13
  • Item: Micro Drill Bit
  • Drill Bit Dimension Type: Metric
  • Shank Type: Straight
  • Drill Bit Size: 2.13 mm
  • Drill Bit Material: Solid Carbide
  • Decimal Equivalent: 0.0839
  • Drill Bit Finish: AlTiN
  • Drill Bit Point Angle: 130 Degrees
See full product details
Orders over $75 ship free.

Total: $7.13

Kyocera #07616 Specifications

  • Item: Micro Drill Bit
  • Drill Bit Dimension Type: Metric
  • Shank Type: Straight
  • Drill Bit Size: 2.13 mm
  • Drill Bit Material: Solid Carbide
  • Decimal Equivalent: 0.0839
  • Drill Bit Finish: AlTiN
  • Drill Bit Point Angle: 130 Degrees
  • Shank Dia.: 7/64 in
  • Overall Length: 38.00 mm
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Flute Length: 3/8 in
  • Maximum Drilling Depth: 0.4000 in
  • Number of Pieces: 1
  • Grade: Micrograin Carbide
  • Coolant Through: No
  • Point Type: 4 Facet
  • Application: Metalworking
  • List Number: M226
  • Coolant Fed: Non-Coolant Through
  • Shank Type - Machining: Straight
  • Material - Machining: Carbide
  • Aircraft Drill: No
  • Drill Diameter Tolerance: +0.000mm/-0.008mm
  • Web Construction: Split
  • Primary Material Application: Brass, Carbon Fiber, Cast Iron, Composite, Copper, Graphite, Hardened Steel, Nickel, Titanium
  • Circuit Board Drill: No
  • Flute Type: Spiral
  • Measurement System: Metric
  • Primary Material Application ISO Code: H, M, P
  • Drill Length Class: Micro Length
  • Drill Bit Point Type: 4 Facet Point
  • Series: 226
  • Spiral Direction: Right Hand
  • Finish - Machining: AlTiN
  • Material Grade - Machining: Sub Micron
  • Web Thinning: X-Thinned
  • Standards: Not Rated
  • Country of Origin (subject to change): Multiple

Description

Micro Drill Bit, Drill Bit Size 2.13 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, AlTiN, +0.000mm/-0.008mm, Spiral, Sub Micron

Reviews of Kyocera #07616