Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Micro Drill Bit, Uncoated, 2.96mm Bit Size

  • Zoro #: G2879438
  • Mfr #: 08060
$4.33 /ea

Order in multiples of 2

  • Item: Micro Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 2.96 mm
See full product details
Orders over $75 ship free.

Kyocera #08060 Specifications

  • Zoro #: G2879438
  • Mfr #: 08060
Item: Micro Drill Bit Drill Bit Dimension Type: Metric
Drill Bit Size: 2.96 mm Decimal Equivalent: 0.1165
Drill Bit Material: Solid Carbide Drill Bit Finish: Uncoated
Drill Bit Point Angle: 130 Degrees Flute Length: 3/8 in
Coolant Through: No Shank Dia.: 7/64 in
Point Type: 4 Facet Shank Type: Straight
List Number: M226 Number of Pieces: 1
Grade: Micrograin Carbide Number of Flutes: 2
Cutting Direction: Right Hand Application: Metalworking
Overall Length: 38.00 mm Coolant Fed: Non-Coolant Through
Circuit Board Drill: Yes Drill Diameter Tolerance: +0.000mm/-0.008mm
Series: 226 Drill Length Class: Micro Length
Material Grade - Machining: Sub Micron Primary Material Application ISO Code: N
Measurement System: Metric Material - Machining: Carbide
Finish - Machining: Bright (Uncoated) Maximum Drilling Depth: 0.4000 in
Drill Bit Point Type: 4 Facet Point Spiral Direction: Right Hand
Web Thinning: X-Thinned Aircraft Drill: No
Primary Material Application: Aluminum, Carbon Fiber, Graphite, Titanium Flute Type: Spiral
Shank Type - Machining: Straight Web Construction: Split
Standards: Not Rated Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Micro Drill Bit, Drill Bit Size 2.96 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.000mm/-0.008mm, Spiral, Sub Micron

Reviews of Kyocera #08060