Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Tools & Machining
/
Cutting Tools
/
Tool Bits and Engraving Tools
/
Engraving Tools
/
Micro Half Round Engraving Tool, 0.60mm Line Width, 5.50mm Letter Height
Shop All Engraving Tools
Shop Alternate Products
This Product is Discontinued
Kyocera
Micro Half Round Engraving Tool, 0.60mm Line Width, 5.50mm Letter Height (Discontinued)
Mfr #
HR118SSS060A
Zoro #
G3843054
This Product is Discontinued
Shop for all Engraving Tools
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: Micro Half Round Engraving Tool, 0.60mm Line Width, 5.50mm Letter Height
$11.46
Product Information
Brand
Kyocera
MFR #
HR118SSS060A
Zoro #
G3843054
Country of Origin
United States
Category
Engraving Tools
Details
Item
Micro Half Round Engraving Tool,0.60mm
Description
0.60mm Line Width, 5.50mm Letter Height, Series HR, Solid Micro Half Round Engraving Tool for General Purpose Engraving in Steel ~30HRC, Steel 30~40HRC, Hardened Steel ~55HRC, Hardened Steel ~68HRC, Stainless Steel, Aluminum, Graphite, Copper Alloy, CFRP, Nickel/Cobalt, Titanium Alloy, Micro Half Round Engraving Tool~0.60mm Line Width~For General Purpose Engraving~Mirror Surface Finishes~Sub Micron Grain Carbide
Restrictions
WARNING: Cancer For more information go to
www.P65Warnings.ca.gov
From the Manufacturer
Reviews
Explore More Products
Kyocera Engraving Tools