This Product is Discontinued
Shop for all Ball 4-Flute End Mills
Kyocera Sgs Precision Tools
Carbide End Mill, 2-3/4in., AlTiN Coated (Discontinued)
- Zoro #: G2547310
- Mfr #: 36541
Tap to zoom
Hover or click to zoom
$95.99
- Dimension Type: Fractional Inch
- Milling Diameter: 7/16"
- End Mill Material: Carbide
This Product is Discontinued
Kyocera Sgs Precision Tools #36541 Specifications
- Zoro #: G2547310
- Mfr #: 36541
- Dimension Type: Fractional Inch
- Milling Diameter: 7/16"
- End Mill Material: Carbide
- Number of Flutes: 4
- Length of Cut: 1 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: High Performance
- Shank Dia.: 7/16 in
- Helix Angle: 41 Degrees
- Neck Dia.: 7/16 in
- End Mill Style: Ball Nose
- Non Ferrous (N) Compatibility: No
- Milling Dia.: 7/16"
- Neck Length: 1 3/4 in
- Cast Iron (K) Compatibility: No
- Hardened (H) Compatibility: No
- Overall Length: 2.7 in
- End Mill Application: Roughing/Finishing
- Finish: AlTiN
- Super Alloy (S) Compatibility: No
- Cutting Direction: Right Hand
- Corner Radius: 0.200"
- Stainless (M) Compatibility: No
- Steel (P) Compatibility: No
- Item: Ball End Mill
- Shank Type: Straight
- Material Grade - Machining: High Performance
- Finish - Machining: AlTiN
- Country of Origin (subject to change): United States
Description
Ball End Mill, AlTiN
Reviews of Kyocera Sgs Precision Tools #36541
Explore more
- Kyocera Sgs Precision Tools Carbide End Mill, Ball, 2-1/2in., 4 FL, TiCN 39132
- Gorilla Mill Carbide End Mill, 6in, CEM12BSL4 CEM12BSL4
- Osg Carbide End Mill, Ball, 3/4in Dia., 2FL 20100900
- Melin Tool Company Gnrl Purpse End Mill, Ball End, 10mmx22mm, Number of Flutes: 4 CC-M10M10-B
- Kyocera Sgs Precision Tools Ball 4-Flute End Mills