Shop Alternate Products
This Product is Discontinued
Sgs Tool
Carbide End Mill, 3/4in., 4 FL, AlTiN (Discontinued)
Mfr # 36601
Zoro # G2543506
This Product is Discontinued
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Corner Radius