Shop Alternate Products
This Product is Discontinued
Sgs Tool
Carbide End Mill, Ball, 1-3/4in, 4 FL, AlTiN (Discontinued)
Mfr # 31932
Zoro # G2546577
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 3/4 in