Shop Alternate Products
This Product is Discontinued
Sgs Tool
Carbide End Mill, Ball, 1/8in., 4 FL, RH (Discontinued)
Mfr # 70442
Zoro # G2544179
This Product is Discontinued
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in