customer-service Help
Kyocera Sgs Precision Tools

Carbide End Mill, Ball, 2-1/2in., 2 FL, TiCN (Discontinued)

Kyocera Sgs Precision Tools Carbide End Mill, Ball, 2-1/2in., 2 FL, TiCN 39532
Tap to zoom
Hover or click to zoom
$41.29
  • Dimension Type: Fractional Inch
  • Milling Diameter: 1/4"
  • End Mill Material: Carbide
See full product details
This Product is Discontinued

Kyocera Sgs Precision Tools #39532 Specifications

  • Dimension Type: Fractional Inch
  • Milling Diameter: 1/4"
  • End Mill Material: Carbide
  • Number of Flutes: 2
  • Length of Cut: 3/4 in
  • Single End/Double End: Single End
  • End Mill Cutting Type: Center Cutting
  • Grade: High Performance
  • Shank Dia.: 1/4 in
  • Helix Angle: 30 Degrees
  • Steel (P) Compatibility: No
  • Hardened (H) Compatibility: No
  • Stainless (M) Compatibility: No
  • Finish: Ticn
  • Milling Dia.: 1/4"
  • End Mill Style: Ball Nose
  • Neck Dia.: 1/4 in
  • Super Alloy (S) Compatibility: No
  • Item: Ball End Mill
  • End Mill Application: Roughing/Finishing
  • Cast Iron (K) Compatibility: No
  • Overall Length: 2.5 in
  • Shank Type: Straight
  • Neck Length: 1 3/4 in
  • Cutting Direction: Right Hand
  • Non Ferrous (N) Compatibility: No
  • Finish - Machining: TiCN
  • Material Grade - Machining: High Performance
  • Country of Origin (subject to change): United States

Description

Ball End Mill, TiCN

Reviews of Kyocera Sgs Precision Tools #39532