Shop Alternate Products
This Product is Discontinued
Sgs Tool
Carbide End Mill, Ball, 3-1/4in., 2 FL, RH (Discontinued)
Mfr # 34635
Zoro # G2547100
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 1/4 in