Kyocera Sgs Precision Tools
Carbide End Mill, Ball, 6in., 4 FL, RH
- Zoro #: G2548896
- Mfr #: 31934
Tap to zoom
Hover or click to zoom
$200.99
- Dimension Type: Fractional Inch
- Milling Diameter: 1/2"
- End Mill Material: Carbide
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $200.99
Kyocera Sgs Precision Tools #31934 Specifications
- Zoro #: G2548896
- Mfr #: 31934
- Dimension Type: Fractional Inch
- Milling Diameter: 1/2"
- End Mill Material: Carbide
- Number of Flutes: 4
- Length of Cut: 3 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: High Performance
- Shank Dia.: 1/2 in
- Helix Angle: 30 Degrees
- Finish: AlTiN
- Neck Length: 3 in
- Milling Dia.: 1/2"
- Item: Ball End Mill
- Stainless (M) Compatibility: No
- Hardened (H) Compatibility: No
- Super Alloy (S) Compatibility: No
- Steel (P) Compatibility: No
- Cast Iron (K) Compatibility: No
- Cutting Direction: Right Hand
- End Mill Style: Ball Nose
- End Mill Application: Roughing/Finishing
- Neck Dia.: 1/2 in
- Shank Type: Straight
- Overall Length: 6 in
- Non Ferrous (N) Compatibility: No
- Finish - Machining: AlTiN
- Material Grade - Machining: High Performance
- Country of Origin (subject to change): United States
Description
Ball End Mill, AlTiN