Shop Alternate Products
This Product is Discontinued
Sgs Tool
Carbide End Mill, Ball, 9/32in., 4 FL, AlTiN (Discontinued)
Mfr # 31233
Zoro # G2545475
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in