Shop Alternate Products
This Product is Discontinued
Sgs Tool
Carbide End Mill, Corner Radius, 5/8in. (Discontinued)
Mfr # 36383
Zoro # G2549535
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/8"
- Overall Length 3 1/2 in
- Number of Flutes 4
- End Mill Style Corner Radius