Kyocera Sgs Precision Tools
Carbide End Mill, Corner Radius, 6in., 4 FL
- Zoro #: G2550460
- Mfr #: 36472
Tap to zoom
Hover or click to zoom
$355.95
- Measurement System: Fractional Inch
- Milling Diameter: 3/4"
- Overall Length: 6 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $355.95
Kyocera Sgs Precision Tools #36472 Specifications
- Zoro #: G2550460
- Mfr #: 36472
- Measurement System: Fractional Inch
- Milling Diameter: 3/4"
- Overall Length: 6 in
- Number of Flutes: 4
- End Mill Style: Corner Radius
- Finish: TX
- Length of Cut: 1 1/2 in
- End Mill Cutting Type: Center Cutting
- Grade: High Performance
- Helix Angle: 41 Degrees
- Non Ferrous (N) Compatibility: No
- Steel (P) Compatibility: No
- Cast Iron (K) Compatibility: No
- Neck Dia.: 3/4 in
- Corner Radius: 0.04 in
- End Mill Application: Roughing/Finishing
- Cutting Direction: Right Hand
- Item: Corner Radius End Mill
- Single End/Double End: Single End
- Milling Dia.: 3/4 in
- Stainless (M) Compatibility: No
- Neck Length: 2 1/2 in
- Hardened (H) Compatibility: No
- Shank Dia.: 3/4 in
- Super Alloy (S) Compatibility: No
- List Number: ZPCR
- Shank Type: End Mill
- End Mill Material: Carbide
- Dimension Type: Fractional Inch
- Material Grade - Machining: High Performance
- Material - Machining: Carbide
- Shank Type - Machining: Straight
- Country of Origin (subject to change): United States
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, Straight, Fractional Inch, 0.0400 in, 1 1/2 in, 6 in