Shop Alternate Products
This Product is Discontinued
Sgs Tool
Carbide End Mill, Sq., 1-1/2in., 4 FL, RH (Discontinued)
Mfr # 36537
Zoro # G2550101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/2 in