Kyocera Sgs Precision Tools
Carbide End Mill, Sq., 1-1/8in., 4 FL, AlTiN
- Zoro #: G2542657
- Mfr #: 31881
Tap to zoom
Hover or click to zoom
$40.69
- Dimension Type: Fractional Inch
- Milling Diameter: 3/16"
- End Mill Material: Carbide
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.69
Kyocera Sgs Precision Tools #31881 Specifications
- Zoro #: G2542657
- Mfr #: 31881
- Dimension Type: Fractional Inch
- Milling Diameter: 3/16"
- End Mill Material: Carbide
- Number of Flutes: 4
- Length of Cut: 1 1/8 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: High Performance
- Shank Dia.: 3/16 in
- Overall Length: 3 in
- List Number: E1S
- Cast Iron (K) Compatibility: No
- Item: Square End Mill
- Non Ferrous (N) Compatibility: No
- Neck Dia.: 3/16 in
- Finish: AlTiN
- End Mill Application: Roughing/Finishing
- Neck Length: 1 7/8 in
- Super Alloy (S) Compatibility: No
- Hardened (H) Compatibility: No
- Cutting Direction: Right Hand
- End Mill Style: Square
- Shank Type: End Mill
- Stainless (M) Compatibility: No
- Steel (P) Compatibility: No
- Milling Dia.: 3/16 in
- Helix Angle: 30 Degrees
- Material - Machining: Carbide
- Cutting Direction - Machining: Right Hand
- Drilling Tool Configuration: Individual
- Measurement System: Fractional Inch
- Shank Type - Machining: Straight
- Finish - Machining: AlTiN
- Material Grade - Machining: High Performance
- Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
- Primary Material Application ISO Code: H, K, M, N, S
- Country of Origin (subject to change): United States
Description
Square End Mill, 3/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 3/16 in, Neck Dia. 3/16 in
Reviews of Kyocera Sgs Precision Tools #31881
Explore more
- Kyocera Sgs Precision Tools Carbide End Mill, Sq., 1-5/8in., 4 FL, RH 70477
- Kyocera Sgs Precision Tools Carbide End Mill, Sq., 4in., 4 FL, AlTiN, RH 30382
- Kyocera Sgs Precision Tools Carbide End Mill, Sq., 5/32in., 4 FL, RH 36406
- Kyocera Sgs Precision Tools Carbide End Mill, Sq., 1-1/4in., 4 FL, TiCN 39167
- Kyocera Sgs Precision Tools Carbide End Mill, Sq., 1/16in., 4 FL, TiN, RH 31445
- Kyocera Sgs Precision Tools Carbide End Mill, Sq., 2-1/2in., 4 FL, RH 36416
- Kyocera Sgs Precision Tools Carbide End Mill, Sq., 3/4in., 4 FL, RH 70487
- Harvey Tool Miniature End Mill - 4 Flute - Square, 0.2500" (1/4) 992616
- Osg Square End Mill, 3/8" dia. Milling 82000821
- Harvey Tool End Mill for Exotic Alloys - Square, 0.0150" (1/64) 875415-C6
- Robbjack 4 Flute Diamond Coated Square End Mill, 0.1250in Dia, 0.500in LOC, 0.125in Shank, 1.5in OAL, DCC Coating P38-200006-1
- Kyocera Sgs Precision Tools End Mills