Shop Alternate Products
This Product is Discontinued
Sgs Tool
Carbide End Mill, Sq., 1/2in., 6 FL, AlTiN (Discontinued)
Mfr # 36143
Zoro # G2549429
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 6
- Length of Cut 1 3/32 in