Kyocera Sgs Precision Tools
Carbide End Mill, Sq., 2-1/2in., 3 FL, RH
- Zoro #: G2539890
- Mfr #: 30531
Tap to zoom
Hover or click to zoom
$20.79
- Dimension Type: Fractional Inch
- Milling Diameter: 1/4"
- End Mill Material: Carbide
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.79
Kyocera Sgs Precision Tools #30531 Specifications
- Zoro #: G2539890
- Mfr #: 30531
- Dimension Type: Fractional Inch
- Milling Diameter: 1/4"
- End Mill Material: Carbide
- Number of Flutes: 3
- Length of Cut: 3/4 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: High Performance
- Shank Dia.: 1/4 in
- Overall Length: 2 1/2 in
- Non Ferrous (N) Compatibility: No
- Neck Length: 1 3/4 in
- Helix Angle: 30 Degrees
- Hardened (H) Compatibility: No
- Shank Type: End Mill
- Milling Dia.: 1/4 in
- End Mill Style: Square
- Finish: Bright (Uncoated)
- List Number: 05S
- Super Alloy (S) Compatibility: No
- Cutting Direction: Right Hand
- End Mill Application: Roughing/Finishing
- Neck Dia.: 1/4 in
- Steel (P) Compatibility: No
- Stainless (M) Compatibility: No
- Item: Square End Mill
- Cast Iron (K) Compatibility: No
- Measurement System: Fractional Inch
- Material Grade - Machining: High Performance
- Shank Type - Machining: Straight
- Finish - Machining: Bright (Uncoated)
- Shop By: Closeouts
- Country of Origin (subject to change): United States
Description
Square End Mill, 1/4 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. 1/4 in
Reviews of Kyocera Sgs Precision Tools #30531
Explore more
- Kyocera Sgs Precision Tools Carbide End Mill, Sq., 5/8in., 3 FL, TiCN 30782
- Harvey Tool Miniature End Mill - 3 Flute - Square, 0.0620" (1/16) 47862
- Harvey Tool Miniature End Mill - Square - Long Flute, 0.0850" 31885-C3
- Harvey Tool End Mill for Aluminum Alloys - Square, 0.1000" 968800
- Harvey Tool Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) 945608
- Kyocera Sgs Precision Tools End Mills