Kyocera Sgs Precision Tools

Carbide End Mill, Sq., 2-1/4in., 4 FL, TiCN (Discontinued)

Kyocera Sgs Precision Tools Carbide End Mill, Sq., 2-1/4in., 4 FL, TiCN 31737
Hover or click to zoom Tap to zoom
$21.44
  • Dimension Type: Fractional Inch
  • Milling Diameter: 1/8"
  • End Mill Material: Carbide
See full product details
This Product is Discontinued

Kyocera Sgs Precision Tools #31737 Specifications

  • Dimension Type: Fractional Inch
  • Milling Diameter: 1/8"
  • End Mill Material: Carbide
  • Number of Flutes: 4
  • End Mill Cutting Type: Center Cutting
  • Grade: High Performance
  • Shank Dia.: 1/8 in
  • Hardened (H) Compatibility: No
  • Cutting Direction: Right Hand
  • Super Alloy (S) Compatibility: No
  • Helix Angle: 30 Degrees
  • Neck Length: 1 1/2 in
  • Single End/Double End: Single End
  • Milling Dia.: 1/8 in
  • Item: Square End Mill
  • Overall Length: 2 1/4 in
  • Stainless (M) Compatibility: No
  • Steel (P) Compatibility: No
  • Non Ferrous (N) Compatibility: No
  • List Number: L1S
  • End Mill Style: Square
  • Finish: Ticn
  • Cast Iron (K) Compatibility: No
  • Length of Cut: 3/4 in
  • End Mill Application: Roughing/Finishing
  • Neck Dia.: 1/8 in
  • Shank Type: End Mill
  • Material Grade - Machining: High Performance
  • Measurement System: Fractional Inch
  • Shank Type - Machining: Straight
  • Finish - Machining: TiCN
  • Country of Origin (subject to change): United States

Description

Square End Mill, 1/8 in Milling Dia., TiCN, Straight, Length of Cut 3/4 in, Overall Length 2 1/4 in, Shank Dia. 1/8 in, Neck Dia. 1/8 in

Reviews of Kyocera Sgs Precision Tools #31737