This Product is Discontinued
Shop for all Square 4-Flute End Mills
Kyocera Sgs Precision Tools
Carbide End Mill, Sq., 2in., 4 FL, TiCN, RH (Discontinued)
- Zoro #: G2541677
- Mfr #: 39621
Hover or click to zoom Tap to zoom
$23.80
- Dimension Type: Fractional Inch
- Milling Diameter: 3/16"
- End Mill Material: Carbide
This Product is Discontinued
Kyocera Sgs Precision Tools #39621 Specifications
- Zoro #: G2541677
- Mfr #: 39621
- Dimension Type: Fractional Inch
- Milling Diameter: 3/16"
- End Mill Material: Carbide
- Number of Flutes: 4
- End Mill Cutting Type: Center Cutting
- Grade: High Performance
- Shank Dia.: 3/16 in
- Steel (P) Compatibility: No
- Super Alloy (S) Compatibility: No
- Finish: Ticn
- Overall Length: 2 in
- Shank Type: End Mill
- End Mill Style: Square
- Hardened (H) Compatibility: No
- Length of Cut: 3/8 in
- End Mill Application: Roughing/Finishing
- List Number: 14S
- Cutting Direction: Right Hand
- Neck Dia.: 3/16 in
- Milling Dia.: 3/16 in
- Single End/Double End: Single End
- Neck Length: 1 5/8 in
- Non Ferrous (N) Compatibility: No
- Stainless (M) Compatibility: No
- Item: Square End Mill
- Cast Iron (K) Compatibility: No
- Helix Angle: 30 Degrees
- Material Grade - Machining: High Performance
- Measurement System: Fractional Inch
- Shank Type - Machining: Straight
- Finish - Machining: TiCN
- Country of Origin (subject to change): United States
Description
Square End Mill, 3/16 in Milling Dia., TiCN, Straight, Length of Cut 3/8 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. 3/16 in