Kyocera Sgs Precision Tools
Carbide End Mill, Sq., 3/8in, 4 FL, Uncoated
- Zoro #: G2543086
- Mfr #: 30147
Tap to zoom
Hover or click to zoom
$30.27
- Dimension Type: Fractional Inch
- Milling Diameter: 3/8"
- End Mill Material: Carbide
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $30.27
Kyocera Sgs Precision Tools #30147 Specifications
- Zoro #: G2543086
- Mfr #: 30147
- Dimension Type: Fractional Inch
- Milling Diameter: 3/8"
- End Mill Material: Carbide
- Number of Flutes: 4
- Length of Cut: 1 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: High Performance
- Shank Dia.: 3/8 in
- Overall Length: 2 1/2 in
- Non Ferrous (N) Compatibility: No
- Finish: Bright (Uncoated)
- Hardened (H) Compatibility: No
- Super Alloy (S) Compatibility: No
- Shank Type: End Mill
- Steel (P) Compatibility: No
- Milling Dia.: 3/8 in
- Stainless (M) Compatibility: No
- List Number: 01S
- Cast Iron (K) Compatibility: No
- End Mill Application: Roughing/Finishing
- Neck Dia.: 3/8 in
- Cutting Direction: Right Hand
- End Mill Style: Square
- Neck Length: 1 1/2 in
- Helix Angle: 30 Degrees
- Item: Square End Mill
- Shank Type - Machining: Straight
- Measurement System: Fractional Inch
- Material Grade - Machining: High Performance
- Finish - Machining: Bright (Uncoated)
- Country of Origin (subject to change): United States
Description
Square End Mill, 3/8 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. 3/8 in
Reviews of Kyocera Sgs Precision Tools #30147
Explore more
- Kyocera Sgs Precision Tools Carbide End Mill, Sq., 1-5/8in., 4 FL, RH 70477
- Kyocera Sgs Precision Tools Carbide End Mill, Sq., 5/32in., 4 FL, AlTiN 30000
- Kyocera Sgs Precision Tools Carbide End Mill, Square, 15/64in., 4 FL, RH 31427
- Melin Tool Company Gnrl Purpose End Mill, Crbide, Sqr, 1/4x1/2, Number of Flutes: 4 CCMGS-808-ALTIN
- Melin Tool Company End Mill, Hss, Fine Rough, Square, 1/2 x 1 CFPS-1616-TICN
- Cleveland 4-Flute Carbide Mini Square Single End Mill CTD CMCE-4 Bright 0.120x1/8x0.360x1-1/2 C76089
- Harvey Tool Miniature End Mill - Square - Stub & Standard, 0.0720", Finish - Machining: AlTiN 73072-C3
- Kyocera Sgs Precision Tools End Mills