Shop Alternate Products
This Product is Discontinued
Sgs Tool
Carbide End Mill, Sq., 4in., 3 FL, RH (Discontinued)
Mfr # 34714
Zoro # G2548458
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 2 in