Skip to Main Content
customer-service Help
Kyocera Sgs Precision Tools

Carbide End Mill, Sq., 5in., 2 FL

Kyocera Sgs Precision Tools Carbide End Mill, Sq., 5in., 2 FL 33315
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$206.09
  • Dimension Type: Fractional Inch
  • Milling Diameter: 3/4"
  • End Mill Material: Carbide
See full product details
This item ships free.
Total: $206.09

Kyocera Sgs Precision Tools #33315 Specifications

  • Dimension Type: Fractional Inch
  • Milling Diameter: 3/4"
  • End Mill Material: Carbide
  • Number of Flutes: 2
  • Length of Cut: 2 1/4 in
  • Single End/Double End: Single End
  • End Mill Cutting Type: Center Cutting
  • Grade: High Performance
  • Shank Dia.: 3/4 in
  • Overall Length: 5 in
  • Hardened (H) Compatibility: No
  • Super Alloy (S) Compatibility: No
  • Steel (P) Compatibility: No
  • Cast Iron (K) Compatibility: No
  • End Mill Style: Square
  • Stainless (M) Compatibility: No
  • Cutting Direction: Right Hand
  • List Number: L3S
  • Finish: Bright (Uncoated)
  • Non Ferrous (N) Compatibility: No
  • Milling Dia.: 3/4 in
  • Neck Length: 2 in
  • Item: Square End Mill
  • End Mill Application: Roughing/Finishing
  • Neck Dia.: 3/4 in
  • Shank Type: End Mill
  • Helix Angle: 30 Degrees
  • Material Grade - Machining: High Performance
  • Shank Type - Machining: Straight
  • Measurement System: Fractional Inch
  • Finish - Machining: Bright (Uncoated)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Square End Mill, 3/4 in Milling Dia., Bright (Uncoated), Straight, Length of Cut 2 1/4 in, Overall Length 5 in, Shank Dia. 3/4 in, Neck Dia. 3/4 in

Reviews of Kyocera Sgs Precision Tools #33315