customer-service Help
Kyocera Sgs Precision Tools

Carbide End Mill, Sq., 5in., 4 FL, RH

Kyocera Sgs Precision Tools Carbide End Mill, Sq., 5in., 4 FL, RH 70486
Tap to zoom
Hover or click to zoom
$218.99
  • Dimension Type: Fractional Inch
  • Milling Diameter: 3/4"
  • End Mill Material: Carbide
See full product details
This item ships free.

Total: $218.99

Kyocera Sgs Precision Tools #70486 Specifications

  • Dimension Type: Fractional Inch
  • Milling Diameter: 3/4"
  • End Mill Material: Carbide
  • Number of Flutes: 4
  • Length of Cut: 2 1/4 in
  • Single End/Double End: Single End
  • End Mill Cutting Type: Center Cutting
  • Grade: High Performance
  • Shank Dia.: 3/4 in
  • Overall Length: 5 in
  • Helix Angle: 38 Degrees
  • Cutting Direction: Right Hand
  • End Mill Application: Roughing/Finishing
  • Neck Length: 2 3/4 in
  • Shank Type: End Mill
  • Finish: AlTiN
  • Item: Corner Radius End Mill
  • Hardened (H) Compatibility: No
  • Stainless (M) Compatibility: No
  • List Number: 7S
  • End Mill Style: Corner Radius
  • Corner Radius: 0.4 in
  • Steel (P) Compatibility: No
  • Milling Dia.: 3/4 in
  • Cast Iron (K) Compatibility: No
  • Super Alloy (S) Compatibility: No
  • Non Ferrous (N) Compatibility: No
  • Neck Dia.: 3/4 in
  • Shank Type - Machining: Straight
  • Measurement System: Fractional Inch
  • Drilling Tool Configuration: Individual
  • Material - Machining: Carbide
  • Cutting Direction - Machining: Right Hand
  • Finish - Machining: AlTiN
  • Material Grade - Machining: High Performance
  • Primary Material Application: Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium
  • Primary Material Application ISO Code: H, K, M, P, S
  • Country of Origin (subject to change): United States

Description

Corner Radius End Mill, 3/4 in Milling Dia., Carbide, AlTiN, Straight, Fractional Inch, 0.4000 in, 2 1/4 in, 5 in

Reviews of Kyocera Sgs Precision Tools #70486