customer-service Help
Kyocera Sgs Precision Tools

Carbide End Mill, Sq., 6in., 4 FL, TiN, RH (Discontinued)

Kyocera Sgs Precision Tools Carbide End Mill, Sq., 6in., 4 FL, TiN, RH 31866
Hover or click to zoom Tap to zoom
$112.52
  • Dimension Type: Fractional Inch
  • Milling Diameter: 1/2"
  • End Mill Material: Carbide
See full product details
This Product is Discontinued

Kyocera Sgs Precision Tools #31866 Specifications

  • Dimension Type: Fractional Inch
  • Milling Diameter: 1/2"
  • End Mill Material: Carbide
  • Number of Flutes: 4
  • End Mill Cutting Type: Center Cutting
  • Grade: High Performance
  • Shank Dia.: 1/2 in
  • Helix Angle: 30 Degrees
  • Neck Dia.: 1/2 in
  • Steel (P) Compatibility: No
  • End Mill Style: Corner Radius
  • Super Alloy (S) Compatibility: No
  • Milling Dia.: 1/2 in
  • Item: Corner Radius End Mill
  • End Mill Application: Roughing/Finishing
  • Cast Iron (K) Compatibility: No
  • Overall Length: 6 in
  • Cutting Direction: Right Hand
  • Non Ferrous (N) Compatibility: No
  • List Number: E1S
  • Shank Type: End Mill
  • Finish: TiN
  • Corner Radius: 0.4 in
  • Length of Cut: 3 in
  • Hardened (H) Compatibility: No
  • Single End/Double End: Single End
  • Stainless (M) Compatibility: No
  • Neck Length: 3 in
  • Drilling Tool Configuration: Individual
  • Shank Type - Machining: Straight
  • Material - Machining: Carbide
  • Measurement System: Fractional Inch
  • Cutting Direction - Machining: Right Hand
  • Finish - Machining: TiN
  • Material Grade - Machining: High Performance
  • Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Hardened Steel, Stainless Steel, Steel, Titanium
  • Primary Material Application ISO Code: H, K, M, N, O, P, S
  • Country of Origin (subject to change): United States

Description

Corner Radius End Mill, 1/2 in Milling Dia., Carbide, TiN, Straight, Fractional Inch, 0.4 in, 3 in, 6 in

Reviews of Kyocera Sgs Precision Tools #31866