customer-service Help
Kyocera Sgs Precision Tools

Carbide End Mill, Square, 2-1/2in, 2 FL (Discontinued)

Kyocera Sgs Precision Tools Carbide End Mill, Square, 2-1/2in, 2 FL 32037
Tap to zoom
Hover or click to zoom
$77.99
  • Dimension Type: Fractional Inch
  • Milling Diameter: 3/8"
  • End Mill Material: Carbide
See full product details
This Product is Discontinued

Kyocera Sgs Precision Tools #32037 Specifications

  • Dimension Type: Fractional Inch
  • Milling Diameter: 3/8"
  • End Mill Material: Carbide
  • Number of Flutes: 2
  • Length of Cut: 3/4 in
  • Single End/Double End: Single End
  • End Mill Cutting Type: Center Cutting
  • Grade: High Performance
  • Shank Dia.: 3/8 in
  • Overall Length: 2 1/2 in
  • List Number: 44S
  • Super Alloy (S) Compatibility: No
  • Shank Type: End Mill
  • Cutting Direction: Right Hand
  • End Mill Style: Corner Radius
  • Stainless (M) Compatibility: No
  • Steel (P) Compatibility: No
  • Helix Angle: 45 Degrees
  • Milling Dia.: 3/8 in
  • Non Ferrous (N) Compatibility: No
  • Item: Corner Radius End Mill
  • Neck Length: 1 3/4 in
  • Neck Dia.: 3/8 in
  • Finish: Bright (Uncoated)
  • Corner Radius: 0.3 in
  • End Mill Application: Roughing/Finishing
  • Hardened (H) Compatibility: No
  • Cast Iron (K) Compatibility: No
  • Measurement System: Fractional Inch
  • Material Grade - Machining: High Performance
  • Shank Type - Machining: Straight
  • Drilling Tool Configuration: Individual
  • Finish - Machining: Bright (Uncoated)
  • Country of Origin (subject to change): United States

Description

Corner Radius End Mill, 3/8 in Milling Dia., Bright (Uncoated), Straight, Fractional Inch, 0.3000 in, 3/4 in, 2 1/2 in

Reviews of Kyocera Sgs Precision Tools #32037