Shop Alternate Products
This Product is Discontinued
Sgs Tool
Carbide End Mill, Square, 7/32in., 4 FL, RH (Discontinued)
Mfr # 31611
Zoro # G2539245
This Product is Discontinued
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/16 in