Shop Alternate Products
This Product is Discontinued
Sgs Tool
Coolant Drill, RH, 11/16in, 5-5/8in L (Discontinued)
Mfr # 51941
Zoro # G2550689
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Size 11/16 in
- Decimal Equivalent 0.6875
- Overall Length 5 5/8 in
- Point Type Self-centering
- Drill Bit Material Solid Carbide