Skip to Main Content
customer-service Help
Kyocera Sgs Precision Tools

Coolant Drill, RH, 27/64in, 6-3/8in L

Kyocera Sgs Precision Tools Coolant Drill, RH, 27/64in, 6-3/8in L 51825
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$319.99
  • Drill Bit Size: 27/64 in
  • Decimal Equivalent: 0.4219
  • Overall Length: 6 3/8 in
See full product details
This item ships free.
Total: $319.99

Kyocera Sgs Precision Tools #51825 Specifications

  • Drill Bit Size: 27/64 in
  • Decimal Equivalent: 0.4219
  • Overall Length: 6 3/8 in
  • Point Type: Self-centering
  • Drill Bit Material: Solid Carbide
  • Drill Bit Grouping: Drill Bit
  • Cutting Direction: Right Hand
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Finish: TiAlN
  • Coolant Through: Yes
  • Flute Length: 4 31/64 in
  • Depth:Dia. Ratio: 8xD
  • Drill Bit Point Angle: 140 Degrees
  • Standards: ISO 9007
  • List Number: Series 140 8xD
  • Item: Taper Length Drill Bit
  • Depth x Dia. Ratio: 8xD
  • Shank Dia.: 15/32 in
  • Coolant Fed: Coolant Through
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 140 Degrees

Reviews of Kyocera Sgs Precision Tools #51825