Skip to Main Content
customer-service Help
Kyocera Sgs Precision Tools

Coolant Drill, RH, 31/64in, 4-7/8in L

Kyocera Sgs Precision Tools Coolant Drill, RH, 31/64in, 4-7/8in L 51933
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$272.65
  • Drill Bit Size: 31/64 in
  • Decimal Equivalent: 0.4844
  • Overall Length: 4 7/8 in
See full product details
This item ships free.
Total: $272.65

Kyocera Sgs Precision Tools #51933 Specifications

  • Drill Bit Size: 31/64 in
  • Decimal Equivalent: 0.4844
  • Overall Length: 4 7/8 in
  • Point Type: Self-centering
  • Drill Bit Material: Solid Carbide
  • Measurement System: Fractional Inch
  • Standards: ISO 9011
  • Coolant Through: Yes
  • Depth:Dia. Ratio: 5xD
  • Cutting Direction: Right Hand
  • Drill Bit Dimension Type: Fractional Inch
  • Item: Jobber Drill Bit
  • List Number: Series 140 5xD
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Finish: TiAlN
  • Shank Dia.: 9/16 in
  • Flute Length: 3 7/32 in
  • Drill Bit Point Angle: 140 Degrees
  • Depth x Dia. Ratio: 5xD
  • Coolant Fed: Coolant Through
  • Maximum Drilling Depth: 3 7/32 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4844, Fractional Inch, Coolant Through

Reviews of Kyocera Sgs Precision Tools #51933