Shop Alternate Products
This Product is Discontinued
Sgs Tool
Coolant Drill, RH, 3/4in, 6-1/64in L (Discontinued)
Mfr # 51942
Zoro # G2550707
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Size 3/4 in
- Decimal Equivalent 0.7500
- Overall Length 6 1/64 in
- Point Type Self-centering
- Drill Bit Material Solid Carbide