Kyocera Sgs Precision Tools
Countersink, 1 FL, 82 deg., 1/2 in.
- Zoro #: G2544775
- Mfr #: 74113
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $36.73
Kyocera Sgs Precision Tools #74113 Specifications
- Zoro #: G2544775
- Mfr #: 74113
- Item: Countersink
- Countersink Angle: 82 Degrees
- Body Dia.: 1/4 in
- Shank Dia.: 1/4 in
- Number of Flutes: 1
- Material - Machining: Carbide
- Finish - Machining: Bright (Uncoated)
- Shank Type - Machining: Straight
- Overall Length: 2 7/8 in
- Primary Material Application: All Materials
- Pilot Dia.: 1/2 in
- Measurement System: Fractional Inch
- Finish: Bright (Uncoated)
- Shank Length (In.): 1-1/4
- Included Angle: 82 Degrees
- Cutting Capacity (In.): 1/2
- Cutting Capacity: 1/2"
- Sizes Included: 1/8",3/16",1/4",3/8",1/2",3/4",1"
- Type: Single Flute
- Primary Material Application ISO Code: H, K, M, N1, P3, S1
- Application: For Softer Materials
- Shank Length: 1 1/4 in
- Number of Pieces: 1
- Overall Length (In.): 2-7/8
- Body Dia. (In.): 1/4
- Material: Carbide
- Shank Dia. (In.): 1/4
- Included Angle (Deg.): 82
- Pilot Guide: No
- Country of Origin (subject to change): United States
Description
Countersink, 82 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Reviews of Kyocera Sgs Precision Tools #74113
Explore more
- Kyocera Sgs Precision Tools Countersink, 1 FL, 60 deg., 1/4 in. 74007
- Kyocera Sgs Precision Tools Countersink, 6 FL, 82 deg., 1/4 in. 74155
- Kyocera Sgs Precision Tools Countersink, 1 FL, 82 deg., 3/8 in. 74110
- Kyocera Sgs Precision Tools Countersink, 3 FL, 90 deg., 3/4 in. 74243
- Kyocera Sgs Precision Tools Countersink, 1 FL, 82 deg., 5/8 in. 74116
- Kyocera Sgs Precision Tools Countersink, 3 FL, 82 deg., 3/8 in. 74134
- Kyocera Sgs Precision Tools Countersink, 1 FL, 90 deg., 1/2 in. 74213
- Kyocera Sgs Precision Tools Countersink, 3 FL, 60 deg., 3/8 in. 74034
- Make It Snappy Tools Countersink Tl Stl 5/8" 48240
- Irwin Irwin Wd Cntrsink #4 1882630
- Irwin Irwin Cntrsink 1/2"Dia 12411
- Kyocera Sgs Precision Tools Countersinks