Skip to Main Content
customer-service Help
Kyocera Sgs Precision Tools

Countersink, 1 FL, 90 deg., 3/4 in.

Kyocera Sgs Precision Tools Countersink, 1 FL, 90 deg., 3/4 in. 74219
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$72.19
  • Item: Countersink
  • Countersink Angle: 90 Degrees
  • Body Dia.: 1/2 in
See full product details
Orders over $75 ship free.
Total: $72.19

Kyocera Sgs Precision Tools #74219 Specifications

  • Item: Countersink
  • Countersink Angle: 90 Degrees
  • Body Dia.: 1/2 in
  • Shank Dia.: 1/2 in
  • Number of Flutes: 1
  • Material - Machining: Carbide
  • Finish - Machining: Bright (Uncoated)
  • Shank Type - Machining: Straight
  • Overall Length: 3 in
  • Primary Material Application: All Materials
  • Shank Dia. (In.): 1/2
  • Finish: Bright (Uncoated)
  • Included Angle: 90 Degrees
  • Shank Length: 1 1/4 in
  • Overall Length (In.): 3
  • Material: Carbide
  • Cutting Capacity: 3/4"
  • Number of Pieces: 1
  • Sizes Included: 1/8",3/16",1/4",3/8",1/2",3/4",1"
  • Type: Single Flute
  • Application: For Softer Materials
  • Pilot Dia.: 3/4 in
  • Measurement System: Fractional Inch
  • Shank Length (In.): 1-1/4
  • Cutting Capacity (In.): 3/4
  • Body Dia. (In.): 1/2
  • Included Angle (Deg.): 90
  • Primary Material Application ISO Code: H, K, M, N1, P3, S1
  • Pilot Guide: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Countersink, 90 Degrees , 1/2 in, Carbide, Bright (Uncoated)

Reviews of Kyocera Sgs Precision Tools #74219