Shop Alternate Products
This Product is Discontinued
Sgs Tool
Countersink, 1 FL, 90 deg., 3/8 in. (Discontinued)
Mfr # 74210
Zoro # G2542849
This Product is Discontinued
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Carbide